Beli Baut potong di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- THE CUT Wrench for Pull Stud Bolt Purumaru (Kunci Pull Stud)Deskripsi:-Exclusive for Pull Bolt Wrench Pull-Maru. The pull bolt can be detached safely and reliably with the shape fitted to it.-PM-BT30-T can be used with a torque wrench if you attach an adapter.
- THE CUT Wrench for Pull Stud Bolt Purumaru (Kunci Pull Stud)Deskripsi:-Exclusive for Pull Bolt Wrench Pull-Maru. The pull bolt can be detached safely and reliably with the shape fitted to it.-PM-BT30-T can be used with a torque wrench if you attach an adapter.atribut:
- Material: S (cm) 435 Refining Steel
- THE CUT Bar of Wrench for Pull Stud Bolt Purumaru (Kunci Pull Stud)Deskripsi:-Exclusive for Pull Bolt Wrench Pull-Maru. The pull bolt can be detached safely and reliably with the shape fitted to it.-PM-BT30-T can be used with a torque wrench if you attach an adapter.-Exclusive bar for Pull-Maru.atribut:
- Total Length: 230mm
- Material: Scm435 Refining Steel, S45C
- Kennedy Low Tensile Bolt Cutter Centre Cut (Gunting Beton)Deskripsi:Centre Cut Drop forged hardened carbon steel suitable for round and flat sections. With adjustable arms and cushion grips. Tubular handles for maximum strength combined with low weight.atribut:
- Type: Low Tensile Bolt Cutter
- Cut Type: Centre Cut
- Grip Material: Plastic
- Handle Material: Drop Forged Steel
- Kennedy Bolt Cutter High Tensile Centre Cut (Gunting Beton)Deskripsi:Drop forged hardened chrome vanadium steel. Ideal for cutting both flat and round section steels. Hardened carbon steel jaws. Tubular steel handles with cushion grip for maximum operator comfort. Conform to DIN 2076.atribut:
- Type: High Tensile Bolt Cutter
- Handle Material: Steel
- Standards Met: DIN 2076
- Jaw Material: Drop Forged Hardened Carbon Steel
- Cut Type: Centre Cut
- Grip Material: Plastic
- KNIPEX Lever-End-Cutting Nippers (Tang Kakatua)Deskripsi:-Easy-to-handle cutting pliers capable of cutting with less force compared to general bolt end cutting nippers.-With the design making use of the principle of leverage to the maximum, it demonstrates high cutting performance with less force.
- SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)Deskripsi:Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- TRUSCO Eye Bolt Stainless Steel (Baut Mata)Deskripsi:Use:General cargo handling, lifting machinery and apparatuses.atribut:
- Dimension D (mm): 8.0
- Dimension H (mm): 42
- Dimension L (mm): 25
- Dimensions b (mm): 18.0
- Finishing Material: Stainless steel (SUS304)
- Mass (g /package): 59
- Package Quantity (pieces): 1
- Reference Working Load (kN): 1.47
- Screw Diameter: M10 x 1.50
- Yoshinobu Hex Bolt 8.8 Black Half Thread (Baut Hexagonal)Deskripsi:Baut Heksagonal dari Yoshinobu ini memiliki ukran M8-M22d an cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Half Drat
- Grade: 8.8
- Material: Steel
- TEKIRO Diagonal Cutting Pliers (Tang Potong)Deskripsi:TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
- Yoshinobu Eye Bolt (Baut Mata)Deskripsi:Baut Mata Gantung dari Yoshinobu inimempunyai variasi ukuran dari M6- M48atribut:
- Material: Galvanis Iron
- Color: Yellow
- Yoshinobu Hex Bolt White Small Pack (Baut Hexagonal)Deskripsi:Baut Heksagonal dari Yoshinobu ini memiliki ukran M8-M22 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full Drat
- Grade: 4.6
- Material: Besi Galvanis
- Surface Treatment: Galvanis White
- HIT (Tools) Bolt ClippersDeskripsi:-Since the patent eccentric bolt method is adopted, the blade edge can be translated easily and fine adjustment can be performed easily.-Adjustment of the cutting edge is OK once in about 2,000 cuttings.-JIS B4643 standard product.
- TEKIRO Bolt Cutter (Gunting Beton)Deskripsi:TEKIRO GUNTING BETON / GUNTING KAWAT / BOLT CUTTER / TOOLSUkuran: 12"TEKIRO BOLT CUTTER 12" Merupakan alat potong berbentuk gunting dengan ukuran jumbo berfungsi untuk memotong kawat, besi, gembok, dsb. Dengan momen yang besar. Terbuat dari material berkualitas dan awet.Fungsi : memotong kawat, besi, gembok, dllMaterial : CR-VDiemnsi : 300mm 48mm 17mmPilih varian sesuai dengan yang anda butuhkanORIGINAL TEKIRO
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
- Kennedy Mini Bolt ClipperDeskripsi:Clipper Cut Manufactured from forged hardened steel, with spring return, allowing single-handed use. Compound action magnifies the pressure applied to the handle. Ensures a concentration of force between the jaws. Non-slip moulded plastic grip. Available with straight and bent jaws. For low tensile materials.atribut:
- Type: Low Tensile Bolt Cutter
- Handle Material: Drop Forged Steel
- Overall Length: 205mm
- Cut Type: Clipper Cut
- Jaw Material: Drop Forged Steel
- Grip Material: Plastic
- Cutting Capacity: 3mm (1/8Inch) @ 735N/mm2 (45 tons/in2)
- TRUSCO SGP Tube U Bolt Stainless (Baut U)Deskripsi:Trusco U Bolt memiliki diameter hingga 114,3 mm cocok digunakan untuk aplikasi perpipaan baik secara horizontal dan vertikalatribut:
- Compatible Pipe Diameter: 114.30mm
- P: 126mm
- S: 30mm
- H: 145mm
- E: 8.3mm
- D: W3/8mm
- Material: Stainless Steel (SUS304)
- Nominal Diameter A: 100mm
- TRUSCO Bolt ClippersDeskripsi:-Light and durable steel pipe handle is adopted.-The easy-to-grip shape improves work efficiency.-Replacement blade is easy to install handle and adjustment of blade edge.
Daftar Harga Baut potong Terbaru November 2026
| THE CUT Wrench for Pull Stud Bolt Purumaru (Kunci Pull Stud) | Rp359.900 |
| THE CUT Wrench for Pull Stud Bolt Purumaru (Kunci Pull Stud) | Rp949.900 |
| THE CUT Bar of Wrench for Pull Stud Bolt Purumaru (Kunci Pull Stud) | Rp359.900 |
| Kennedy Low Tensile Bolt Cutter Centre Cut (Gunting Beton) | Rp479.900 |
| Kennedy Bolt Cutter High Tensile Centre Cut (Gunting Beton) | Rp1.899.900 |
| KNIPEX Lever-End-Cutting Nippers (Tang Kakatua) | Rp1.299.900 |
| SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal) | Rp9.900 |
| TRUSCO Eye Bolt Stainless Steel (Baut Mata) | Rp209.900 |
| BOSCH Ceramic Diamond Cutting Disc (Mata Potong Keramik) | Rp76.900 |
| Yoshinobu Hex Bolt 8.8 Black Half Thread (Baut Hexagonal) | Rp46.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P103025052-1.jpg)
/P103025955-1.jpg)
/P102769557-1.jpg)
/aqP102136386-9.jpg)
/axP102136393-5.jpg)
/P102327050-1.jpg)
/8yP102893322-2.jpg)
/P101000708-1.jpg)
/1mP101003058-11.jpg)
/aeP102173374-2.jpg)
/a0P101000360-7.jpg)
/P103100627-1.jpg)
/bfP103158411-2.jpg)
%20Bolt%20Clippers/P103034078-1.jpg)
/a3P101000363-6.jpg)
/9sP103460352-2.jpg)

/P102846111-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)